This item is Discontinued.

Invid Tech IP Camera, Dome, 4K HD Resolution, Color ULT-P8DRIRM2812

IP Camera, Dome, 4K HD Resolution, Color (Discontinued)

  • Mfr # ULT-P8DRIRM2812
  • Zoro # G5063681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P8DRIRM2812
Zoro #
G5063681
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
2.80 to 12.00 mm
IR Illuminator Wavelength
850 nm

Details

Item
IP Camera
For Use With
Network Video Recorder
HD Resolution
4K
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
8 MP
Min. Light Level
0.0 lux
Day/Night Capable
Day/Night
Scanning
Progressive
Pixels
3840(H) x 2160(V)
Mount
Ceiling, Pendant, Surface
Camera Body Color
White
Detection Range
Variable
Power Supply
Not included

Description

IP Camera, Camera Design Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.