IP Camera, Dome, 4MP HD Resolution, Color (Discontinued)
- Mfr # ULT-P4DRIR2812
- Zoro # G5066387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULT-P4DRIR2812
Zoro #
G5066387
UPC #
-
Country of Origin
Unknown
Dimensions
IR Illuminator Wavelength
850 nm
Focal Length
2.80 to 12.00 mm
Details
Item
IP Camera
For Use With
Network Video Recorder
HD Resolution
4 MP
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0.0 lux
Camera Body Color
White
Mount
Ceiling, Pendant, Surface
Detection Range
Variable
Power Supply
Not included
Day/Night Capable
Day/Night
Scanning
Progressive
Description
IP Camera, Camera Design Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IR Illuminator Wavelength 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.