This item is Discontinued.

Invid Tech IP Camera, Dome, 4MP HD Resolution, Color ULT-P4DRIRM2812

IP Camera, Dome, 4MP HD Resolution, Color (Discontinued)

  • Mfr # ULT-P4DRIRM2812
  • Zoro # G5063191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P4DRIRM2812
Zoro #
G5063191
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
2.80 to 12.00 mm
Diameter
5 33/64 in
Depth
3 61/64 in
IR Illuminator Wavelength
850 nm

Details

For Use With
Network Video Recorder
Item
IP Camera
HD Resolution
4 MP
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
5.5 W
Detection Range
0 to 65 ft
Camera Body Color
White
Scanning
Progressive
IP Rating
IP66
Luminance Factor
0 Lux IR On, 0.01 Lux
Day/Night Capable
Day/Night
Power Supply
Included
Illumination
Yes
Mount
Ceiling, Pendant, Surface
Operating Temp. Range
-22 Degrees to 140 Degrees F
Indoor / Outdoor
Indoor/Outdoor

Description

IP Camera, Camera Design Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.