IP Camera, Dome, 720i HD Resolution, Color (Discontinued)
- Mfr # ULT-P6DRIRM2812
- Zoro # G5063523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULT-P6DRIRM2812
Zoro #
G5063523
UPC #
-
Country of Origin
Unknown
Dimensions
IR Illuminator Wavelength
850 nm
Focal Length
2.80 to 12.00 mm
Details
Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting Hardware
HD Resolution
720i
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
1 MP
Min. Light Level
0.0 lux
Camera Body Color
Black
Pixels
1280(H) x 720(V)
Scanning
Progressive
Detection Range
Variable
Power Supply
Not included
Day/Night Capable
Day/Night
Mount
Ceiling, Pendant, Surface
Description
IP Camera, Camera Design Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IR Illuminator Wavelength 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.