This item is Discontinued.

Invid Tech IP Camera, Fisheye, 4MP HD Resolution, Wht ULT-P4PAN

IP Camera, Fisheye, 4MP HD Resolution, Wht (Discontinued)

  • Mfr # ULT-P4PAN
  • Zoro # G5063368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P4PAN
Zoro #
G5063368
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1 11/64 in
Focal Length
1.60 mm
IR Illuminator Wavelength
850 nm
Diameter
4 45/64 in

Details

For Use With
Network Video Recorder
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
4 MP
Camera Type
Color
Camera Design
Fisheye
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
5.5 W
Operating Temp. Range
14 Degrees to 104 Degrees F
Illumination
Yes
Scanning
Progressive
Luminance Factor
0 Lux IR On, 0.01 Lux
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night
Detection Range
Variable
Mount
Ceiling, Pendant, Surface
Power Supply
Included
Camera Body Color
White

Description

IP Camera, Camera Design Fisheye, For Use With Network Video Recorder, Includes Mounting Hardware, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.