This item is Discontinued.

Invid Tech IP Camera, Fisheye, 720i HD Resolution, Wht ULT-P6PAN

IP Camera, Fisheye, 720i HD Resolution, Wht (Discontinued)

  • Mfr # ULT-P6PAN
  • Zoro # G5063593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P6PAN
Zoro #
G5063593
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Width
6 1/32 in
Height
1 47/64 in
Focal Length
1.27 mm
Length
6 15/32 in

Details

Item
IP Camera
For Use With
Network Video Recorder
HD Resolution
720i
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Fisheye
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
1 MP
Min. Light Level
0 lux IR On, 0.05 Lux F1.2, 0.3 Lux F2.8
Power Consumption
11 W
Operating Temp. Range
-22 Degrees to 140 Degrees F
Indoor / Outdoor
Indoor/Outdoor
IP Rating
IP66
Camera Body Color
White
Day/Night Capable
Day/Night
Illumination
Yes
Detection Range
0 to 35 ft
Mount
Ceiling, Pendant, Surface
Power Supply
Included
Scanning
Progressive
Luminance Factor
0 Lux IR On, 0.05 Lux F1.2, 0.3 Lux F2.8
Pixels
1280(H) x 720(V)

Description

IP Camera, Camera Design Fisheye, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.