This item is Discontinued.

Invid Tech IP Camera, Miniature Turret, 4K HD Res. ULT-P5TXIR4

IP Camera, Miniature Turret, 4K HD Res. (Discontinued)

  • Mfr # ULT-P5TXIR4
  • Zoro # G5063541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P5TXIR4
Zoro #
G5063541
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
5 in
Focal Length
4.00 mm
IR Illuminator Wavelength
850 nm
Depth
3 13/16 in

Details

For Use With
Network Video Recorder
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
4K
Camera Type
Color
Camera Design
Miniature Turret
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
8 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
5.5 W
Camera Body Color
White
Scanning
Progressive
Luminance Factor
0 Lux IR On, 0.01 Lux
Illumination
Yes
Detection Range
0 to 100 ft
Indoor / Outdoor
Indoor/Outdoor
Mount
Ceiling, Pendant, Surface
IP Rating
IP66
Day/Night Capable
Day/Night
Pixels
3840(H) x 2160(V)
Power Supply
Included
Operating Temp. Range
-22 Degrees to 140 Degrees F

Description

IP Camera, Camera Design Miniature Turret, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.