This item is Discontinued.

Invid Tech IP Camera, Miniature Turret, 4K HD Res. ULT-P8TXIR28

IP Camera, Miniature Turret, 4K HD Res. (Discontinued)

  • Mfr # ULT-P8TXIR28
  • Zoro # G5063961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P8TXIR28
Zoro #
G5063961
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
2.80 mm

Details

For Use With
Network Video Recorder
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
4K
Camera Type
Color
Camera Design
Miniature Turret
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
8 MP
Min. Light Level
0.0 lux
Pixels
3840(H) x 2160(V)
Scanning
Progressive
Mount
Ceiling, Pendant, Surface
Day/Night Capable
Day/Night
Power Supply
Not included
Camera Body Color
Black
Detection Range
Variable

Description

IP Camera, Camera Design Miniature Turret, For Use With Network Video Recorder, Includes Mounting Hardware, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.