IP Camera, Miniature Turret, 4MP HD Res. (Discontinued)
- Mfr # ULT-P4TXIR28
- Zoro # G5063383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULT-P4TXIR28
Zoro #
G5063383
UPC #
-
Country of Origin
Unknown
Dimensions
Focal Length
2.80 mm
IR Illuminator Wavelength
850 nm
Depth
3 13/16 in
Diameter
5 in
Description
IP Camera, Camera Design Miniature Turret, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.