Zoro Homepage
This item is Discontinued.
Invid Tech IP Camera, Miniature Turret, 4MP HD Res. ULT-P4TXIR28B

IP Camera, Miniature Turret, 4MP HD Res. (Discontinued)

  • Mfr # ULT-P4TXIR28B
  • Zoro # G5063751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULT-P4TXIR28B
Zoro #
G5063751
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
5 in
Focal Length
2.80 mm
Depth
3 13/16 in
IR Illuminator Wavelength
850 nm

Details

Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting Hardware
HD Resolution
4 MP
Camera Type
Color
Camera Design
Miniature Turret
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
7 W
Indoor / Outdoor
Indoor/Outdoor
Scanning
Progressive
Day/Night Capable
Day/Night
Camera Body Color
Black
Detection Range
0 to 100 ft
Power Supply
Included
Luminance Factor
0 Lux IR On, 0.01 Lux
IP Rating
IP66
Operating Temp. Range
-22 Degrees to 140 Degrees F
Mount
Ceiling, Pendant, Surface
Illumination
Yes

Description

IP Camera, Camera Design Miniature Turret, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.