This item is Discontinued.

Invid Tech IP Camera, Miniature Turret, 4MP HD Res. ULT-P4TXIR6

IP Camera, Miniature Turret, 4MP HD Res. (Discontinued)

  • Mfr # ULT-P4TXIR6
  • Zoro # G5063517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P4TXIR6
Zoro #
G5063517
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
5 in
Depth
3 13/16 in
IR Illuminator Wavelength
850 nm
Focal Length
6.00 mm

Details

Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting Hardware
HD Resolution
4 MP
Camera Type
Color
Camera Design
Miniature Turret
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
4 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
7 W
Illumination
Yes
Indoor / Outdoor
Indoor/Outdoor
Luminance Factor
0 Lux IR On, 0.01 Lux
Operating Temp. Range
-22 Degrees to 140 Degrees F
Day/Night Capable
Day/Night
Scanning
Progressive
Camera Body Color
White
Mount
Ceiling, Pendant, Surface
Power Supply
Included
Detection Range
0 to 100 ft
IP Rating
IP66

Description

IP Camera, Camera Design Miniature Turret, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.