This item is Discontinued.

Invid Tech IP Camera, Pan-Tilt-Zoom, 1080p HD Res. ULT-P2PTZ20

IP Camera, Pan-Tilt-Zoom, 1080p HD Res. (Discontinued)

  • Mfr # ULT-P2PTZ20
  • Zoro # G5066378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P2PTZ20
Zoro #
G5066378
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
8 43/64 in
Depth
12 1/32 in
IR Illuminator Wavelength
850 nm
Focal Length
4.70 to 94.00 mm

Details

Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Pan-Tilt-Zoom
Lens
20x Optical Zoom
Power Required
24V AC, PoE
Connector Type
RJ45
Line Resolution
2.1 MP
Min. Light Level
0.01 lux Black/White, 0.05 lux Color
Indoor / Outdoor
Indoor/Outdoor
Illumination
No
Operating Temp. Range
-22 Degrees to 149 Degrees F
Camera Body Color
White
Day/Night Capable
Day/Night
Scanning
Progressive
Luminance Factor
0.01 Lux Black/White, 0.05 Lux Color
Detection Range
Variable
Pixels
1920(H) x 1080(V)
Mount
Ceiling, Pendant, Surface
Power Supply
Included
IP Rating
IP66

Description

IP Camera, Camera Design Pan-Tilt-Zoom, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.