This item is Discontinued.

Invid Tech IP Camera, Wedge Dome, 5MP HD Resolution ULT-P5LIR28

IP Camera, Wedge Dome, 5MP HD Resolution (Discontinued)

  • Mfr # ULT-P5LIR28
  • Zoro # G5063611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P5LIR28
Zoro #
G5063611
UPC #
-
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850 nm
Height
2 7/64 in
Length
3 15/16 in
Focal Length
2.80 mm
Width
3 27/32 in

Details

For Use With
Network Video Recorder
Item
IP Camera
HD Resolution
5 MP
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Wedge Dome
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
5 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
5 W
Pixels
2560(H) x 1960(V)
Operating Temp. Range
-22 Degrees to 140 Degrees F
Scanning
Progressive
Day/Night Capable
Day/Night
Camera Body Color
White
Illumination
Yes
Luminance Factor
0 Lux IR On, 0.01 Lux
Mount
Ceiling, Pendant, Surface
Power Supply
Included
Indoor / Outdoor
Indoor/Outdoor
Detection Range
0 to 35 ft
IP Rating
IP66

Description

IP Camera, Camera Design Wedge Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.