This item is Discontinued.

Invid Tech IP Camera, Wedge Dome, 5MP HD Resolution ULT-P5LIR4

IP Camera, Wedge Dome, 5MP HD Resolution (Discontinued)

  • Mfr # ULT-P5LIR4
  • Zoro # G5063587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P5LIR4
Zoro #
G5063587
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 15/16 in
Width
3 27/32 in
Focal Length
4.00 mm
Height
2 7/64 in
IR Illuminator Wavelength
850 nm

Details

Item
IP Camera
For Use With
Network Video Recorder
Includes
Mounting Hardware
HD Resolution
5 MP
Camera Type
Color
Camera Design
Wedge Dome
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
5 MP
Min. Light Level
0 lux IR On, 0.01 lux
Power Consumption
5 W
Indoor / Outdoor
Indoor/Outdoor
Operating Temp. Range
-22 Degrees to 140 Degrees F
Mount
Ceiling, Pendant, Surface
Detection Range
0 to 35 ft
Illumination
Yes
Power Supply
Included
IP Rating
IP66
Luminance Factor
0 Lux IR On, 0.01 Lux
Day/Night Capable
Day/Night
Camera Body Color
White
Pixels
2560(H) x 1960(V)
Scanning
Progressive

Description

IP Camera, Camera Design Wedge Dome, For Use With Network Video Recorder, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.