This item is Discontinued.

Invid Tech License Plate Camera, 2.80 to 12.00mm ULT-P2LPR150

License Plate Camera, 2.80 to 12.00mm (Discontinued)

  • Mfr # ULT-P2LPR150
  • Zoro # G5066649
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULT-P2LPR150
Zoro #
G5066649
UPC #
-
Country of Origin
China

Dimensions

Width
4 3/32 in
Focal Length
2.80 to 12.00mm
Height
12 9/32 in
Length
3 15/16 in
IR Illuminator Wavelength
850 nm

Details

Power Consumption
15 W
S/N Ratio
140dB
Mount
wall
Power Required
12V DC/PoE
Luminance Factor
0 lux IR On, 0.005 lux @ F1.4
Line Resolution
1,080
Voltage
12V DC
Includes
Hardware
For Use With
Monitors and NVRs
Detection Range
0 to 150 ft
Camera Type
Color
Scanning
Progressive
Camera Body Color
White
Min. Light Level
0.0 lux IR On, 0.005 lux IR Off
Illumination
Yes
Interline Transfer
1/2.8 CMOS
Exposure Conditions
-22 Degrees to 140 Degrees F
Pixels
1920 x 1080 / 1280 x 720
Lens
Varifocal
Day/Night Capable
Day/Night
Item
License Plate Camera

Description

License Plate Camera, Color, Varifocal Lens, Voltage 12VDC, Length 3-15/16 In., Width 4-3/32 In., Height 12-9/32 In., Focal Length 2.80 to 12.00mm, Min. Light Level 0.0 lux IR On, 0.005 lux IR Off, Line Resolution 1080, Power Required 12VDC/PoE, Power Consumption 15W, Interline Transfer 1/2.8 CMOS, Wall Mount, S/N Ratio 140dB, Progressive Scanning, 1920 x 1080 / 1280 x 720 Pixels, Camera Body Color White, Luminance Factor 0.005 lux @ F1.4, 0 lux IR On, Illumination Yes, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.