Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ULT-P2LPR300
Zoro #
G5066752
UPC #
-
Country of Origin
China
Dimensions
IR Illuminator Wavelength
850 nm
Width
4 3/32 in
Focal Length
8.00 to 20.00mm
Length
3 15/16 in
Height
12 9/32 in
Description
License Plate Camera, Color, Varifocal Lens, Voltage 12VDC, Length 3-15/16 In., Width 4-3/32 In., Height 12-9/32 In., Focal Length 8.00 to 20.00mm, Min. Light Level 0.0 lux IR On, 0.005 lux IR Off, Line Resolution 1080, Power Required 12VDC/PoE, Power Consumption 15W, Interline Transfer 1/2.8 CMOS, Wall Mount, S/N Ratio 140dB, Progressive Scanning, 1920 x 1080 / 1280 x 720 Pixels, Camera Body Color White, Luminance Factor 0.005 lux @ F1.4, 0 lux IR On, Illumination Yes, Includes Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.