NVR, 16 TB, 16 IP Camera Inputs, 17-1/2" W (Discontinued)
- Mfr # UN1A-16X16L/16TB
- Zoro # G5085619
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UN1A-16X16L/16TB
Zoro #
G5085619
UPC #
-
Country of Origin
China
Dimensions
Included Hard Drive Size
16 TB
Width
17 1/2 in
Height
2 3/4 in
Depth
15 13/32 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
16
Resolution
12 MP
Recording Time
Variable, Depends on Camera Used
Includes
Mouse, Power Supply, Remote
Power Required
100 to 240V AC
Video Output
CVBS, HDMI, VGA
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Network Interface
10/100/1000 mbps
Operating Temp.
14 Degrees to 131 Degrees F
Viewing Types
Local, Smart Device, Web
Maximum Number of Hard Drives
4
Video Compression Format
H.264/H.265
Description
Network Video Recorder, Number of IP Camera Inputs 16, Includes Mouse, Power Supply, Remote, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Video Compression Format H.264/H.265
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.