NVR, 2 TB, 4 IP Camera Inputs, 12-13/32" W (Discontinued)
- Mfr # UN1B-4X4/2TB
- Zoro # G5085950
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UN1B-4X4/2TB
Zoro #
G5085950
UPC #
-
Country of Origin
China
Dimensions
Included Hard Drive Size
2 TB
Width
12 13/32 in
Height
1 51/64 in
Depth
9 7/64 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
4
Resolution
12 MP
Recording Time
Variable, Depends on Camera Used
Includes
Mouse, Power Supply, Remote
Power Required
48V DC
Network Interface
10/100 mbps
Operating Temp.
14 Degrees to 131 Degrees F
Video Output
HDMI, VGA
Viewing Types
Local, Smart Device, Web
Maximum Number of Hard Drives
1
Video Compression Format
H.264/H.265
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Description
Network Video Recorder, Number of IP Camera Inputs 4, Includes Mouse, Power Supply, Remote, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Manufacturers Warranty Length 3 yr, Network Interface 10/100 mbps, Video Compression Format H.264/H.265
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.