This item is Discontinued.

Invid Tech NVR, 8 IP Camera Inputs, 15-13/64" W UN1B-8X8

NVR, 8 IP Camera Inputs, 15-13/64" W (Discontinued)

  • Mfr # UN1B-8X8
  • Zoro # G5063438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UN1B-8X8
Zoro #
G5063438
UPC #
-
Country of Origin
China

Dimensions

Width
15 13/64 in
Height
2 in
Depth
12 13/32 in
Manufacturers Warranty Length
3 yr

Details

Item
Network Video Recorder
Number of IP Camera Inputs
8
Resolution
12 MP
Recording Time
Variable, Depends on Camera Used
Includes
Mouse, Power Supply, Remote
Power Required
100 to 240V AC
Viewing Types
Local, Smart Device, Web
Network Interface
10/100/1000 mbps
Maximum Number of Hard Drives
2
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Video Output
HDMI, VGA
Video Compression Format
H.264/H.265
Operating Temp.
14 Degrees to 131 Degrees F

Description

Network Video Recorder, Number of IP Camera Inputs 8, Includes Mouse, Power Supply, Remote, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Video Compression Format H.264/H.265

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.