NVR, 8 TB, 4 IP Camera Inputs, 15-13/64" W (Discontinued)
- Mfr # UN1B-16X16/8TB
- Zoro # G5085923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UN1B-16X16/8TB
Zoro #
G5085923
UPC #
-
Country of Origin
China
Dimensions
Included Hard Drive Size
8 TB
Width
15 13/64 in
Height
2 in
Depth
12 13/32 in
Manufacturers Warranty Length
3 yr
Details
Item
Network Video Recorder
Number of IP Camera Inputs
4
Resolution
12 MP
Recording Time
Variable, Depends on Camera Used
Includes
Mouse, Power Supply, Remote
Power Required
100 to 240V AC
Network Interface
10/100/1000 mbps
Video Compression Format
H.264/H.265
Video Output
HDMI, VGA
Viewing Types
Local, Smart Device, Web
Recording Modes
Continuous, Manual, Motion, Schedule, Sensor
Operating Temp.
14 Degrees to 131 Degrees F
Maximum Number of Hard Drives
1
Description
Network Video Recorder, Number of IP Camera Inputs 4, Includes Mouse, Power Supply, Remote, Recording Modes Continuous, Manual, Motion, Schedule, Sensor, Manufacturers Warranty Length 3 yr, Network Interface 10/100/1000 mbps, Video Compression Format H.264/H.265
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.