Zoro Homepage

Dishwashing Liquid, Ultra Strength, Original Scent, 32.5 oz Bottle

  • Mfr # US04282A

  • Zoro # G215661437


product price: $9.85
/ea

Key Features

Application
Hand Dishwashing
Effective to Remove
Cooked-On Grease; Food Particles; Grease
Fragrance
Original
For Use On
Ceramic, Plastic, Stainless Steel
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US04282A
Zoro #
G215661437
UPC #
35000450937
Country of Origin
United States

Dimensions

Container Size
32.5 oz
Size
32.5 oz

Details

Application
Hand Dishwashing
Effective to Remove
Cooked-On Grease; Food Particles; Grease
Fragrance
Original
Item
Manual Dishwashing Detergents
For Use On
Ceramic, Plastic, Stainless Steel
Cleaner Container Type
Bottle
Cleaner Form
Liquid
Container Type
Bottle

Description

Palmolive Ultra Strength Original Liquid Dish Soap is the grease fighting, gentle on your hands dish liquid you know and trust. Instantly cuts through grease, fights odor, and removes 24 hour stuck on food, leaving even your dirtiest dishes sparkling clean.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.