Zoro Homepage

Dishwashing Liquid, Unscented, 20 oz Bottle

  • Mfr # US04229A

  • Zoro # G6099762


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Chemicals For Use On
Ceramic; Fiberglass; Glass; Metal; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US04229A
Zoro #
G6099762
UPC #
35000450418
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Size
20 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Chemicals For Use On
Ceramic; Fiberglass; Glass; Metal; Plastic
Net Weight
1.53 lbs
Application
Hand Dishwashing
For Use On
Ceramic; Fiberglass; Glass; Metal; Plastic
Form
Liquid
Container Type
Bottle
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter

Description

Ultra PalmoliveĀ® Dishwashing Liquid, Unscented, 20 oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.