Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwashing Liquid, Watermelon Scent, 20 oz Bottle, 9PK

  • Mfr # 61047428

  • Zoro # G916042757


product price: $45.19
/pk 9, $5.02/ea

Key Features

Cleaner Container Type
Bottle
Container Type
Bottle
Fragrance
Watermelon
Application
Hand Dishwashing
For Use On
Ceramic, Glass, Granite, Plastic, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61047428
Zoro #
G916042757
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz
Size
20 oz

Details

Cleaner Container Type
Bottle
Container Type
Bottle
Fragrance
Watermelon
Application
Hand Dishwashing
For Use On
Ceramic, Glass, Granite, Plastic, Stainless Steel, Steel
Cleaner Form
Liquid
Effective to Remove
Dirt; Food; Grease; Grime
Item
Manual Dishwashing Detergents

Description

Palmolive Ultra Strength Original Liquid Dish Soap is the grease fighting, gentle on your hands dish liquid you know and trust. Instantly cuts through grease, fights odor, and removes 24 hour stuck on food, leaving even your dirtiest dishes sparkling clean.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.