Zoro Homepage

Oxy Plus Power Degreaser, Fresh Scent, 32.5 oz Bottle

  • Mfr # US04273A

  • Zoro # G915661416


product price: $8.49
/ea

Key Features

Fragrance
Fresh
Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
For Use On
Ceramic, Fiberglass, Glass, Metal, Plastic
Container Type
Bottle
Container Size
32.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US04273A
Zoro #
G915661416
UPC #
35000450692
Country of Origin
United States

Dimensions

Container Size
32.5 oz

Details

Fragrance
Fresh
Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
For Use On
Ceramic, Fiberglass, Glass, Metal, Plastic
Container Type
Bottle
Degreaser Application
Hand Dishwashing
Item
Manual Dishwashing Detergents
Cleaner Form
Liquid

Description

Tough messes need deep grease-cutting power. That's why there's Ultra Palmolive Oxy Power Degreaser liquid dish soap. It has the deep grease-cutting power to make your dirtiest dishes, pots and pans sparkling clean. Even stuck-on food, grease and stains don't stand a chance against Ultra Palmolive Oxy. Contains no parabens or phospahtes. You've known and trusted Palmolive dish soap for over 50 years. With Ultra Palmolive Oxy dish liquid, you'll have the power to handle almost everything the next 50 dishes out.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.