10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural
Mfr # WHD2408
Zoro # G5785486
product price:Â $56.72
/pk 1000, $0.06/eaKey Features
Strength Rating
Light-Duty
Material
High-Density Resin
Thickness
8 microns
Size
24 in x 24 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WHD2408
Zoro #
G5785486
UPC #
028407094040
Country of Origin
United States
Dimensions
Thickness
8 microns
Size
24 in x 24 in
Width
24 in
Height
24 in
Details
Capacity
10 gal
Strength Rating
Light-Duty
Material
High-Density Resin
Color
Natural
Item
Trash Bags
Package Configuration
20 Rolls of 50 Bags
Bags Per Roll
1000
Application
Can Liner
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.