16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural
Mfr # WHD2431
Zoro # G5785425
product price:Â $17.38
/pk 200, $0.09/eaKey Features
Strength Rating
Light-Duty
Material
High-Density Resin
Thickness
8 microns
Size
24 in x 33 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHD2431
Zoro #
G5785425
UPC #
041215252266
Country of Origin
United States
Dimensions
Thickness
8 microns
Size
24 in x 33 in
Height
33 in
Width
24 in
Details
Capacity
16 gal
Strength Rating
Light-Duty
Material
High-Density Resin
Color
Natural
Item
Trash Bags
Package Configuration
Roll
Application
Can Liner
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.