56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural

  • Mfr # WHD4316

  • Zoro # G5785431


product price:  $74.69
/pk 200, $0.37/ea

Key Features

Capacity
56 gal
Strength Rating
Heavy-Duty
Material
High-Density Resin
Thickness
16 microns
Size
43 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHD4316
Zoro #
G5785431
UPC #
041215252228
Country of Origin
United States

Dimensions

Thickness
16 microns
Size
43 in x 48 in
Height
48 in
Width
43 in

Details

Capacity
56 gal
Strength Rating
Heavy-Duty
Material
High-Density Resin
Color
Natural
Item
Trash Bags
Package Configuration
10 Rolls of 20 Bags
Application
Can Liner
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.