Can Liners, 60 gal, 14 mic, 38 in x 60 in, Natural, 200PK
Mfr # 1507252
Zoro # G316451258
product price:Â $64.39
/pk 200, $0.32/eaKey Features
Capacity
51 to 60 gal
Bag Closure Type
Open-Face
Height
60 in
Thickness
14 mic
Package Configuration
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1507252
Zoro #
G316451258
UPC #
-
Country of Origin
United States
Dimensions
Height
60 in
Thickness
14 mic
Width
38 in
Details
Capacity
51 to 60 gal
Bag Closure Type
Open-Face
Package Configuration
Roll
Color
Natural
Material
High-Density Polyethylene (HDPE)
Item
HDPE Waste Can Liners
Seal
Star
Description
High-density can liners keep office waste contained. Star-seal bottom ensures even weight distribution and provides added leak resistance. Low-count coreless rolls deliver easy, one-at-a-time dispensing while making storage simple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.