Shop ULTRA POWER TECHNOLOGY
Create Account
UPTUP300ACT 300W Multi- Chemistry AC & DC Charger
- Mfr # UPTUP300ACT
- Zoro # G103916762
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPTUP300ACT
- Zoro #
- G103916762
- UPC #
- 739792056949
- Country of Origin
- China
Description
The UP300AC is a high-powered, single channel charger capable of charging a 6S pack at 20A. Features include: Easy-to-use touch screen, selectable charge termination voltage, adjustable delta-peak (NiCd/NiMH), individual cell balancing, LiHV mode, internal resistance monitoring, battery meter function, data storage (10 profiles in memory), a USB port for firmware upgrades, and a USB power port for charging phones and tablets.
Features- Assured for high quality and standards
- Our products fulfill the requirements of our end users
- Input Voltage: 100-240V
- Discharge Current Range: 0.1-5.0A
- Wattage: 300W
- Discharge Power: 25W
- LiIo/LiPo/LiFe/LiHv Cell Count: 1 - 6S
- NiCd/NiMH Battery Cell Count: 1 - 15 cells
- PB Battery Voltage: 2V-20V
- Battery Data Memory: 6 Profiles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.