UPTUPS6AC 6x1S LiPo LiHV AC & DC Charger
- Mfr # UPTUPS6AC
- Zoro # G804133406
product price:Â
$
91.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UPTUPS6AC
- Zoro #
- G804133406
- UPC #
- 739792057021
- Country of Origin
- China
Description
The UP-S6AC features intelligent circuitry with six independent but identical channels, which can deliver 4.35W per channel. The charger is designed to accurately charge up to six single cell LiPO or LiHV batteries simultaneously. The charging current can be djusted from 0.1-1.0Amps. The battery type, cell voltage, charging current, and battery capacity can be displayed on the LCD sceen.
Features- Six Channells Intelligent 1S Charger
- Battery Cell Count 1 cell
- Battery Type: 1 cell LiPo/LiHV
- Charge Current: 0.1 - 1.0A x 6 +/- 10%
- Charge Power: Max 4.35W x 6 +/- 10%
- Input Voltage: AC 100-240V / DC 7.0-17.0V
- Dimension: 125x78x42mm
- Weight Capacity: 200g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.