Shop ULTRA-SHIELD
See all product information
Create Account
Cut Resistant Gloves, , M 12 PK
- Mfr # 384 PPUEDS M
- Zoro # G408850969
product price:Â
$
68.69
/pk of 12, $5.72/ea
Sold in multiples of 3Â pks for
$206.07
Key Features
Size - Numeric
8
Size- Alpha
M
Size- Numeric
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384 PPUEDS M
- Zoro #
- G408850969
- UPC #
- -
- Country of Origin
- China
- Item
- Cut Resistant Gloves
Dimensions
- Glove Size
- M
- Size - Numeric
- 8
- Size- Alpha
- M
- Size- Numeric
- 8
Description
ESD A4 Cut Glove,18G,Blue,Black Palm,M, Package Quantity 12
Restrictions
WARNING:
This product can expose you to chemicals including Urethane (Ethyl carbamate),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.