This item is Discontinued.

Ultra Ultra 3in. Satin Nickel Designers Edge Drawer Pull  59147 59147

This item is Discontinued.

Ultra

Ultra 3in. Satin Nickel Designers Edge Drawer Pull 59147 (Discontinued)

Mfr # 59147
Zoro # G303692565
UPC # 749694591479
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59147
Zoro #
G303692565
UPC #
749694591479
Country of Origin
China

Description

  • Drawer pull
  • Designer's Edge series
  • Satin Nickel
  • 3" center to center
  • Carded
  • Length: 3
  • Width: 0.5
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.