This item is Discontinued.

Invid Tech Video Recorder, 16 TB, 15" W x 1-29/32" H UD1B-16/16TB

Video Recorder, 16 TB, 15" W x 1-29/32" H (Discontinued)

  • Mfr # UD1B-16/16TB
  • Zoro # G5057829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UD1B-16/16TB
Zoro #
G5057829
UPC #
-
Country of Origin
China

Dimensions

Included Hard Drive Size
16 TB
Width
15 in
Height
1 29/32 in
Depth
12 39/64 in

Details

Item
Hybrid Video Recorder
Number of Analog Camera Inputs
16
Number of IP Camera Inputs
2
Includes
(8) SATA Cables, Mouse, Power Cord, Remote
Video Export Function
USB 2.0 Port
Power Required
12V DC
Video Compression Format
H.264, H.265
Features
CVBS Spot Monitor, HDMI Supports Up to 4K Resolution, Self-Adaptive Ethernet Interface
Viewing Types
Archive, Date, Event, EZ Search, Log, Smartphone, Time
Maximum Number of Hard Drives
2
Analog Camera Connection
BNC
Recording Modes
Continuous, Manual, Motion, Sensor, Timer
Operating Temp.
14 Degrees to 131 Degrees F
Network Interface
10/100/1000 mbps
Video Output
CVBS, HDMI, VGA

Description

Hybrid Video Recorder, Number of IP Camera Inputs 2, Number of Analog Camera Inputs 16, Network Interface 10/100/1000 mbps, Features CVBS Spot Monitor, HDMI Supports Up to 4K Resolution, Self-Adaptive Ethernet Interface, Includes (8) SATA Cables, Mouse, Power Cord, Remote, Recording Modes Continuous, Manual, Motion, Sensor, Timer, Video Compression Format H.264, H.265

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.