
ULTAR VIEW Analog True-Color Auto-Darkening Welding Helmet, 4PK
Mfr # ULTRAVIEWTC
Zoro # G415499526
product price: $905.99
/pk 4, $226.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULTRAVIEWTC
Zoro #
G415499526
UPC #
-
Country of Origin
China
Description
Use high quality LCD and multilayer optical interference filter, provides clear view and permanent UV/IR protection up to DIN 15. With 3 memory settings for easy retrieval of preset-welding condition. Power supply by solar cells, lithium battery CR2450 replaceable. Part#WCM-CR2450. Helmet shell made of high impact resistant special Nylon. Ample mask space, especially for ears and bottom flare for neck protection. Extra lens provided. Specifications: Inside PC Lens - 106 x 89.5 x 1 mm, Outside PC Lens - 114 x 133 x 1 mm, Filter Cartridge Size - 114 x 133 x 9.5 mm, Light, Shade Number - 3, Delay Time dark to light - 0.1-0.9 s Adjustable, Sensitivity/Delay - Adjustable, Arc Sensors - 4, Grind Function - Yes, Memory Settings - 3, Operation Temp - -10-65 degrees Celsius 14 - 149 degrees Fahrenheit, Weight - 599 g.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.