AW ISO 46 Hydraulic Oil 5000, 55 Gal DRUM

  • Mfr # UL802-D
  • Zoro # G524997111
product price: 
$
1,570.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

ISO Viscosity Grade
ISO 46
Application
Hydraulic pumps, industrial hydraulic systems, construction and agricultural equipment, manufacturing machinery
Color
Amber
Base Oil
Conventional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UL802-D
Zoro #
G524997111
UPC #
810050654890
Country of Origin
United States
ISO Viscosity Grade
ISO 46
Application
Hydraulic pumps, industrial hydraulic systems, construction and agricultural equipment, manufacturing machinery
Item
Hydraulic Fluid
Color
Amber
Base Oil
Conventional

Description

Formulated with high viscosity-index paraffinic base stocks and premium performance additives, U1P-Duty AW ISO 46 Hydraulic Oil exhibits excellent oxidation stability, corrosion protection, shear stability, and pump-ability in a wide array of operating conditions and temperatures. The comprehensive additive package includes anti-wear, anti-corrosion, anti-foaming agents as well as detergency. Acceptable for a wide-range of applications, U1P-Duty AW ISO 46 Hydraulic Oil resist oxidation, rust, corrosion, foaming, varnish, and wear.

Ratings & reviews