AW ISO 46 Hydraulic Oil 5001, QT, 8PK
- Mfr # UL802-2G
- Zoro # G624997103
product price:Â
$
83.69
/pk of 8, $10.46/ea
Key Features
Application
Hydraulic pumps, industrial hydraulic systems, construction and agricultural equipment, manufacturing machinery
Base Oil
Conventional
Color
Amber
ISO Viscosity Grade
ISO 46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL802-2G
- Zoro #
- G624997103
- UPC #
- 810111116671
- Country of Origin
- United States
- Application
- Hydraulic pumps, industrial hydraulic systems, construction and agricultural equipment, manufacturing machinery
- Base Oil
- Conventional
- Color
- Amber
- Item
- Hydraulic Fluid
- ISO Viscosity Grade
- ISO 46
Description
Formulated with high viscosity-index paraffinic base stocks and premium performance additives, U1P-Duty AW ISO 46 Hydraulic Oil exhibits excellent oxidation stability, corrosion protection, shear stability, and pump-ability in a wide array of operating conditions and temperatures. The comprehensive additive package includes anti-wear, anti-corrosion, anti-foaming agents as well as detergency. Acceptable for a wide-range of applications, U1P-Duty AW ISO 46 Hydraulic Oil resist oxidation, rust, corrosion, foaming, varnish, and wear.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.