Full Synthetic ATF Dexron VI Multi-Vehicle, QT, 12PK
- Mfr # UL503-BQT
- Zoro # G424997037
product price:Â
$
141.99
/pk of 12, $11.83/ea
Free Shipping & Returns
Key Features
Application
Automatic Transmissions
Color
Red
Base Oil
Full Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL503-BQT
- Zoro #
- G424997037
- UPC #
- 810050656443
- Country of Origin
- United States
- Application
- Automatic Transmissions
- Color
- Red
- Item
- Automatic Transmission Fluid
- Base Oil
- Full Synthetic
Description
Full Synthetic ATF Dexron-VI Multi-Vehicle is a premium grade synthetic transmission lubricant formulated with synthetic base stocks and premium performance additives. This product contains a premium performance additive package designed for excellent oxidation stability and thermal resistance as well as excellent friction modification properties. Ultra1Plus Transmission Fluid Full Synthetic ATF Dexron-VI Multi-Vehicle is a multipurpose automatic transmission lubricant which is suitable for use in applications which require GM DEXRON-VI as well as a variety of North American, Asian and European passenger car applications requiring low viscosity ATF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.