SAE 10W-30 Full Synthetic Motor Oil, API SP, ILSAC GF-6A, QT, 6PK
- Mfr # UL104-6QT
- Zoro # G824997071
product price:Â
$
80.99
/pk of 6, $13.50/ea
Key Features
ISO Viscosity Grade
10W-30
Color
Amber
Base Oil - Engine and Motor Oils
Full Synthetic
For Use With
Automotive Gasoline Engines
Application
Engine Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL104-6QT
- Zoro #
- G824997071
- UPC #
- 810050657327
- Country of Origin
- United States
- ISO Viscosity Grade
- 10W-30
- Color
- Amber
- Base Oil - Engine and Motor Oils
- Full Synthetic
- For Use With
- Automotive Gasoline Engines
- Item
- Motor Oil
- Application
- Engine Oil
Description
SAE 10W-30 Full Synthetic Motor Oil, API SP, ILSAC GF-6A is a high performance full synthetic multigrade motor oil formulated for gasoline engines, combining 100% full synthetic base stocks with an Ultra-premium high performance additive package. This oil is designed for use in carbureted, fuel injected, turbocharged, and supercharged gasoline engines in both normal and extreme operating conditions. U1P-Drive SAE 10W-30 Full Synthetic Motor Oil, API SP, ILSAC GF-6A exceeds the performance requirements of API SP, ILSAC GF-6A, and GM dexos1 Gen 2 quality certifications. Delivers engine protection and cleanliness. Recommended for car & light truck. Creates a strong lubricant film in both cold and hot weather. Excellent for American, European, and Asian gasoline engines that require API SP quality motor oil and previous certifications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.