SAE 25W-60 Synthetic Blend Heavy-Duty Motor Oil, API CH-4/SJ, 55 Gal DRUM
- Mfr # UL209-D
- Zoro # G024997154
product price:Â
$
1,992.99
/ea
Key Features
For Use With
Automotive Engines
Base Oil - Engine and Motor Oils
Synthetic Blend
Color
Amber
Application
Engine Oil
ISO Viscosity Grade
25W-60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL209-D
- Zoro #
- G024997154
- UPC #
- 810050650991
- Country of Origin
- United States
- For Use With
- Automotive Engines
- Base Oil - Engine and Motor Oils
- Synthetic Blend
- Item
- Motor Oil
- Color
- Amber
- Application
- Engine Oil
- ISO Viscosity Grade
- 25W-60
Description
SAE 25W-60 Synthetic Blend Heavy-Duty Motor Oil, API CH-4/SJ is a parasynthetic crankcase lubricant for use in modern diesel engines. Formulated with a blend of synthetic and conventional base oils as well as a premium quality additive package, this oil exhibits good detergent, dispersant, anti-wear, anti-corrosion, anti-oxidant, and anti-foaming properties.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.