SAE 50 Full Synthetic Manual Transmission Fluid (CD-50), 55 Gal DRUM
- Mfr # UL506-D
- Zoro # G324997182
product price:Â
$
2,180.99
/ea
Key Features
For Use With
Heavy & Medium Duty Truck
Base Oil
Full Synthetic
Color
Amber
ISO Viscosity Grade
SAE 50
Application
Manual Transmission
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL506-D
- Zoro #
- G324997182
- UPC #
- 810050653695
- Country of Origin
- United States
- For Use With
- Heavy & Medium Duty Truck
- Base Oil
- Full Synthetic
- Color
- Amber
- ISO Viscosity Grade
- SAE 50
- Item
- Manual Transmission Fluid
- Application
- Manual Transmission
Description
SAE 50 Full Synthetic Manual Transmission Fluid (CD-50) is a fully synthetic power-shift heavy-duty transmission fluid specially formulated for heavy-duty manual transmissions requiring a non-EP oil in severe service conditions and extended drain applications. Offering exceptional transmission friction performance, smooth brake operation, gear/bearing wear protection, and increased equipment life, SAE 50 Full Synthetic Manual Transmission Fluid (CD-50) is formulated from synthetic base stocks with high viscosity-index and low pour point, providing superior all-climate, year round performance. It also contains an anti-wear additive, as well as rust, oxidation and corrosion inhibitors to protect vital transmission parts in severe heat and shear conditions. Typical applications include off-road heavy-duty and on-highway trucks, commercial vehicles and buses as well as off-highway heavy equipment used in the forestry, construction and mining industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.