Shop ULTRA1PLUS
See all product information
Create Account
SAE 5W-20 Synthetic Blend Motor Oil, API SP, ILSAC GF-6A, QT, 3PK
- Mfr # UL201-3QT
- Zoro # G724997034
product price:Â
$
22.69
/pk of 3, $7.56/ea
Key Features
For Use With
Automotive Engines
Color
Amber
Application
Engine Oil
ISO Viscosity Grade
5W-20
Base Oil - Engine and Motor Oils
Synthetic Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL201-3QT
- Zoro #
- G724997034
- UPC #
- 810111111485
- Country of Origin
- United States
- For Use With
- Automotive Engines
- Color
- Amber
- Application
- Engine Oil
- ISO Viscosity Grade
- 5W-20
- Base Oil - Engine and Motor Oils
- Synthetic Blend
- Item
- Motor Oil
Description
SAE 5W-20 Synthetic Blend Motor Oil, API SP, ILSAC GF-6A is a high-performance multigrade motor oil formulated for gasoline engines, combining full synthetic base stocks and Mineral base stocks with an Ultra-premium high performance additive package. This oil is designed for use in carbureted, fuel injected, turbocharged, and supercharged gasoline engines in both normal and extreme operating conditions. SAE 5W-20 Synthetic Blend Motor Oil, API SP, ILSAC GF-6A exceeds the performance requirements of API SP, ILSAC GF-6A quality certifications. Delivers engine protection and cleanliness. Recommended for car & light truck. Creates a strong lubricant film in both cold and hot weather. Excellent for American, European, and Asian gasoline engines that require API SP quality motor oil and previous certifications. Substitutes older API (SN, SM, SL, SJ, SH, SG, SF, SE, SD, SC, SB, SA). formulated with a blend of conventional and synthetic base oils and a premium additive package.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.