Shop ULTRA1PLUS
Create Account
SAE 5W-30 Full Synthetic Heavy-Duty Motor Oil, API CK-4/SN, QT, 8PK
- Mfr # UL107-2G
- Zoro # G124997146
product price:Â
$
102.99
/pk of 8, $12.87/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL107-2G
- Zoro #
- G124997146
- UPC #
- 810050657556
- Country of Origin
- United States
Description
SAE 5W-30 Full Synthetic Heavy-Duty Motor Oil, API CK-4/SN is formulated with synthetic base oils and a premium additive package. These oil are designed for use in for use in high-speed four-stroke cycle diesel engines designed to meet 2017 model year on-highway and Tier 4 non-road exhaust emission standards as well as for previous model year diesel engines. These oil are especially effective at sustaining emission control system durability where particulate filters and other advanced after treatment systems are used. U1P-Duty SAE 5W-30 Full Synthetic 6 Heavy-Duty Motor Oil, API CK-4/SN provide enhanced protection against oil oxidation, viscosity loss due to shear, and oil aeration as well as protection against catalyst poisoning, particulate filter blocking, engine wear, piston deposits, degradation of low- and high-temperature properties, and soot-related viscosity increase. In addition to API CK-4, these oils exceed the performance criteria of CJ-4, CI-4 with CI-4 PLUS, CI-4, and CH-4 and can effectively lubricate engines calling for those API Service Categories. When using this product in conjunction with fuel containing higher than 15 ppm of sulfur, consult the engine manufacturer for service interval recommendations
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.