Shop ULTRA1PLUS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
UltraCool IAT Universal Antifreeze + Coolant CONCENTRATE PINK, 55 Gal DRUM
- Mfr # UL912-D
- Zoro # G924996981
product price:Â
$
1,275.99
/ea
Key Features
Motor Mounting Type
Concentrate
Motor Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 500,000 mi/3 yr
Technology
IAT
Color
Pink
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL912-D
- Zoro #
- G924996981
- UPC #
- 810111112253
- Country of Origin
- United States
- Item
- Anti-Freeze & Coolants
- Motor Mounting Type
- Concentrate
- Motor Application
- Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 500,000 mi/3 yr
- Technology
- IAT
- Color
- Pink
- For Use With
- Passenger Cars, Light Trucks And Heavy Duty Vehicles
Description
UltraCool IAT Universal Antifreeze + Coolant CONCENTRATE (Violet-Pink) is a premium quality antifreeze + coolant, ethylene glycol-based, phosphate and amine free, designed to optimize engine longevity. For use in all makes of vehicles, from the smallest aluminum passenger car to the light-duty diesel engine made by manufactures such as Chrysler, Ford, GM, Hyundai, Kia, and many more requiring a low silicates violet/pink formula with inorganic additive technology (IAT). IAT UltraCool Universal EURO-ASIAN Antifreeze + Coolant CONCENTRATE (Violet-Pink) offers comprehensive protection against freezing and overheating, safeguarding your engine's performance. Premixed with a specialized inorganic additive, it fights corrosion, scaling, and rust, ensuring the cleanliness and proper functioning of cooling system components, including aluminum parts.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.