Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Evaporative Cooler, 700 cfm, 350 sq ft, 6 gal, 1/3 hp, Direct

  • Mfr # CP70

  • Zoro # G4999242


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Voltage
120V AC
Includes
(4) Casters, Timer Function, Drive
Amps
0.7 A
Drive Type
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP70
Zoro #
G4999242
UPC #
009009530037
Country of Origin
China

Dimensions

Blade Diameter
14 in
Power Cord Length
7-1/2 ft
Depth
11-1/2 in
Width
19-1/2 in
Pad Thickness
2 in
Grille Height
13 in
Height
38-1/2 in
Grille Width
15 in

Details

Voltage
120V AC
Includes
(4) Casters, Timer Function, Drive
Amps
0.7 A
Drive Type
Direct
Pump Voltage
115V AC
Fill Type
Manual
Discharge
Front
Operating Weight
78 lb
Color
Gray
Item
Portable Evaporative Cooler
Finish
Unfinished
Material
Plastic
Media
Rigid
Water Capacity
6 gal
HP
1/3 hp
Number of Speeds
3
NEMA Plug Configuration - HVAC
5-15P
Airflow
700 cfm
Power Source
Plug-In
Coverage Area - Maximum
350 sq ft
Housing Material
Plastic

Description

Portable Evaporative Cooler, Air Flow 700 cfm, Average Coverage Area 350 sq ft, 11 1/2 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 2 in, 1/3 hp HP, 0.7 A Amps, 120V AC, Pump Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 7 1/2 ft, Number of Speeds 3, Water Connection Not Applicable, 6 gal Water Capacity, Fill Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.