Zoro Homepage
This item is Discontinued.
Ultrafryer Element, Fry , 208V, 4480W, 90 Ang 18083

Element, Fry , 208V, 4480W, 90 Ang (Discontinued)

  • Mfr # 18083
  • Zoro # G902216988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18083
Zoro #
G902216988
UPC #
-
Country of Origin
United States

Description

Color: Black ;Material: Incoloy ;Length: 11 1/2" ;Width: 14" ;Voltage: 208 V Ac ;Electrical Wattage: 4480 ;Depth: 20"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.