Zoro Homepage

Element, Heat, 208V, Inside For - Part# Ultr18A345

  • Mfr # ULTR18A345

  • Zoro # G602216141


product price: $818.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTR18A345
Zoro #
G602216141
UPC #
-
Country of Origin
United States

Description

Material: Incoloy ;Length: 15 1/2" | 12" Wire Leads | 305 Mm Wires Leads ;Width: 10 1/2" | 267 Mm ;Voltage: 208 V Ac ;Electrical Wattage: 4900 ;Includes: (4) Washers And (2) Nuts ;Type: Inside ;Depth: 1 1/2" | 38 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.