Zoro Homepage

Element, Heat , 208V, Outside

  • Mfr # 18A297

  • Zoro # G002216079


product price: $737.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18A297
Zoro #
G002216079
UPC #
-
Country of Origin
United States

Description

Material: Incoloy ;Length: 16 5/8" | 422 Mm | 12" Wires (2) | 305 Mm Wires (2) ;Width: 11 5/8" | 295 Mm ;Voltage: 208 V Ac ;Electrical Wattage: 4900 ;Includes: (4) Washers & (2) Nuts ;Type: Outside ;Depth: 1 1/2" | 38 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.