
Element, Heat , 208V, Outside
Mfr # 18A346
Zoro # G102216016
product price: $723.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18A346
Zoro #
G102216016
UPC #
-
Country of Origin
United States
Description
Material: Incoloy ;Length: 16 5/8" | 422 Mm | 12" Wires (2) | 305 Mm Wires (2) ;Width: 11 5/8" | 295 Mm ;Voltage: 208 V Ac ;Electrical Wattage: 4900 ;Includes: (4) Washers & (2) Nuts ;Type: Outside ;Depth: 1 1/2" | 38 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.