Zoro Homepage
This item is Discontinued.
Ultrafryer Filter, Oil , 17.5"X 19.5", 30-Pk 29A063

Filter, Oil , 17.5"X 19.5", 30-Pk (Discontinued)

  • Mfr # 29A063
  • Zoro # G802216545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29A063
Zoro #
G802216545
UPC #
-
Country of Origin
United States

Description

Color: White ;Length: 21" | 533 Mm | 6" To Hole | 152 Mm To Hole ;Width: 17 1/2" | 445 Mm | 8 3/4" To Hole | 222 Mm To Hole ;Inner Diameter: 1 1/2" Standpipe Hole | 38 Mm Standpipe;Hole ;Sold In Quantities Of:: Pack Of 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.