Zoro Homepage

Module, Ignition , 25V, 6-Second

  • Mfr # 18179

  • Zoro # G002226702


product price: $378.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18179
Zoro #
G002226702
UPC #
-
Country of Origin
Mexico

Description

Color: Gray ;Material: Plastic ;Width: 4" | 102 Mm ;Height: 5 3/16" | 132 Mm ;Voltage: 25 V Ac ;Amp: 0.2 ;Terminals: 1/4" Tab Terminals ;Type: 6 Seconds Lockout And Trial ;Depth: 2" | 51 Mm ;Screw Centers: 3 5/16" | 84 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.